Order Entry
Belgium
Orders LinkContactUsLinkComponent
Discovery® C8 HPLC Columns

Discovery® C8 HPLC Columns

C8 HPLC columns (2 guard cartridges), Guard cartridge, C8 (Octyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 2,1 mm, 20 mm
Catalog # 59588-U
Supplier:   Merck
Discovery® C8 HPLC Columns
Catalog # 59588-U
Supplier:  Merck
Discovery® C8 HPLC Columns

C8 HPLC columns (2 guard cartridges), Guard cartridge, C8 (Octyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 2,1 mm, 20 mm

Price
258,00 €
Log in for availability
1 * 1 Un.
Product Details & Documents

The Discovery® C8 columns provide the best suitable selectivity for many applications.

  • Less hydrophobic reversed-phase selectivity
  • Retention with excellent peak shape for all compounds
  • Very high stability and no-bleeding properties for LC-MS application
  • Impurity: <10 ppm metals
  • Surface coverage: 3,4 µmol/m²

Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.

Ordering information: Column test certificate available inside the box.

Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    2,1 mm
  • Particle Size:
    5 µm
  • Pore size:
    180 Å
  • Description:
    C8 HPLC columns (2 guard cartridges)
  • Length:
    20 mm
  • Seq:
    08
  • Column hardware:
    Stainless steel
  • Phase:
    C8 (Octyl), RP-Amide
  • Carbon load:
    8%
  • Cat. No.:
    59588-U
  • Max. pressure:
    400 bar
  • Endcapped:
    Yes
  • USP code:
    L7
  • Temperature limit:
    ≤70 °C
  • pH range:
    2 - 8
  • Surface area:
    200 m²/g
  • Application:
    Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Shipping conditions:
    100% methanol
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.