Screw top vials
Vials, graduated, 7,00 ml, 17×60 mm, Clear, No, 15-425
Catalog # SIAL27025
Supplier: Merck
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Cap Size:15-425
- Ø×H:17×60 mm
- Capacity:7,00 ml
- Colour:Clear
- Description:Vials, graduated
- Seq:03



