Order Entry
Belgium
Orders LinkContactUsLinkComponent
Round tissue float baths, TFB

Round tissue float baths, TFB

Tissue flotation bath
Catalog # MEDT01-5500-00
Supplier:   MEDITE
Round tissue float baths, TFB
Catalog # MEDT01-5500-00
Supplier:  MEDITE
Round tissue float baths, TFB

Tissue flotation bath

Price
972,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Tissue float bath is for flattening and drying tissue sections in histology, and pathology. The bath well and edge are made of high quality aluminum with a black coating. The safe heating system with ceramic ballast resistance avoids overheating and damage even in case of an empty bath.

Bath volume: 1,5 L

Spécifications
  • Description:
    Tissue flotation bath
  • Seq:
    02
  • Cat. No.:
    MEDT01-5500-00
  • Capacity:
    1,5 l
  • Bath Ø:
    340 mm
  • Temperature range:
    30...90 °C
  • Ø×H:
    34×9 cm
  • Electrical:
    115-230 V, 50/60 Hz, 200 VA
  • Weight:
    2 kg
Accessories

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Accessory set includes thermometer (0 - 100 °C), thermometer support and aluminium lid
    Accessory set includes thermometer (0 - 100 °C), thermometer support and aluminium lid
    MEDT11-5500-00
    Model TFB 55
    Connexion Pour la disponibilité
    1 * 1 SET

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Thermometer, 0 - 100 °C
    Thermometer, 0 - 100 °C
    632-7005
    Model TFB 45/55
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Thermometer support
    Thermometer support
    MEDT11-5541-01
    Model TFB 55
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Lid, aluminium
    Lid, aluminium
    MEDT11-4540-01
    Model TFB 45/55
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Thermometer support
    Thermometer support
    632-7006
    Model TFB 45
    Connexion Pour la disponibilité
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.