Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Pellet pattern, Class AS

Automatic burettes, Pellet pattern, Class AS

Amber glass, 50 ml, 0,1 ml, 0,05 ± ml
Catalog # WITG3.124.505
Supplier:   witeg Labortechnik
Automatic burettes, Pellet pattern, Class AS
Catalog # WITG3.124.505
Supplier:  witeg Labortechnik
Automatic burettes, Pellet pattern, Class AS
Automatic burettes, Pellet pattern, Class AS

Amber glass, 50 ml, 0,1 ml, 0,05 ± ml

Price
554,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Automatic burettes, Pellet pattern, class AS, conformity certified, made of DURAN.

  • Main point ring-graduation
  • Without stopcock between burette and reservoir
  • Lateral needle valve stopcock, with PTFE-needle valve
  • With overtwist device
  • With 2000 ml reservoir bottle, without aspirator bulb
Specifications
  • Capacity:
    50 ml
  • Description:
    Amber glass
  • Division:
    0,1 ml
  • Tolerance:
    0,05 ± ml