Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

350×500 mm, 130...370 °C, 2850 W, Hotplate, HT 23, aluminium alloy plate , 364×514×170 mm
Catalog # GESTHT23
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # GESTHT23
Supplier:  GESTIGKEIT HARRY
Hotplates

350×500 mm, 130...370 °C, 2850 W, Hotplate, HT 23, aluminium alloy plate , 364×514×170 mm

Price
1 770,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Heating area:
    350×500 mm
  • Heating capacity:
    2850 W
  • Temp.:
    130...370 °C
  • Seq:
    14
  • W×D×H:
    364×514×170 mm
  • Type:
    Hotplate, HT 23, aluminium alloy plate