Solid phase extraction cartridges, HyperSep™ Diol
Cartridge, Diol, 40 - 60 µm, 1 ml, 50 mg
Catalog # HYPE60108-571
Supplier: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ Diol
Catalog # HYPE60108-571
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
A short alkyl chains with polar functional groups are ideal for the isolation of polar compounds.
- Normal phase extraction of polar compounds
- Purification of polar compounds
HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.
: HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:1 ml
- Seq:01
- Bed weight:50 mg
- Phase:Diol



