Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ Florisil

Solid phase extraction cartridges, HyperSep™ Florisil

Cartridge, 40 - 60 µm, 1 ml, 50 mg
Catalog # 549-0705
Solid phase extraction cartridges, HyperSep™ Florisil
Catalog # 549-0705
Solid phase extraction cartridges, HyperSep™ Florisil
Solid phase extraction cartridges, HyperSep™ Florisil

Cartridge, 40 - 60 µm, 1 ml, 50 mg

Price
364,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Ideal for the isolation of polar compounds from non polar matrices.

  • Magnesia-loaded silica gel offers rapid flow rates for large sample volumes
  • Extremely polar in nature, especially suited to the separation of chlorinated pesticides
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    1 ml
  • Seq:
    01
  • Bed weight:
    50 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.