Sealing tapes, flat
Flat sealing tape, thickness 10 mm, 3,0 mm
Catalog # BOHLH959-22
Supplier: Bohlender
Jump to:
Product Details & Documents
Deformable, virginal PTFE flat tape with expanded fibre structure. For making customized gaskets “on-site”. FDA conform.
- Tasteless and not ageing
- Temperature resistance from −200 to +270 °C
- Self-adhesive and physiologically safe
- Almost universal chemical resistance
- Quick and easy assembly, good sealing also on uneven surfaces
Different lengths available.
Colour: White
Specifications
- Width:3,0 mm
- Description:Flat sealing tape, thickness 10 mm



