Order Entry
Belgium
Orders LinkContactUsLinkComponent
Nuts, hexagonal, BOLA

Nuts, hexagonal, BOLA

M 4, 5,0 mm, 7 mm, 0,7 mm, PTFE
Catalog # BOHLH1132-14
Supplier:   Bohlender
Nuts, hexagonal, BOLA
Catalog # BOHLH1132-14
Supplier:  Bohlender
Nuts, hexagonal, BOLA
Nuts, hexagonal, BOLA

M 4, 5,0 mm, 7 mm, 0,7 mm, PTFE

Price
12,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE, white.

  • Temperature resistance: from -200 °C to +250 °C
  • Universal chemical resistance
  • Similar to DIN 934 / DIN EN ISO 4032
Specifications
  • Height:
    5,0 mm
  • Material:
    PTFE
  • Head Ø:
    7 mm
  • Thread:
    M 4
  • Pitch:
    0,7 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.