Nuts, hexagonal, BOLA
M 5, 6,0 mm, 8 mm, 0,8 mm, PTFE
Catalog # BOHLH1132-18
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, white.
- Temperature resistance: from -200 °C to +250 °C
- Universal chemical resistance
- Similar to DIN 934 / DIN EN ISO 4032
Specifications
- Height:6,0 mm
- Material:PTFE
- Head Ø:8 mm
- Thread:M 5
- Pitch:0,8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



