Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample dippers, BOLA

Sample dippers, BOLA

Dipper vessel with handle and Ø 8 mm hole, PTFE, 175 mm, 60 mm
Catalog # BOHLH1138-16
Supplier:   Bohlender
Sample dippers, BOLA
Catalog # BOHLH1138-16
Supplier:  Bohlender
Sample dippers, BOLA
Sample dippers, BOLA

Dipper vessel with handle and Ø 8 mm hole, PTFE, 175 mm, 60 mm

Price
260,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample vessels suitable for washing, rinsing or dipping solids in aggressive, or pure substances.

  • Chemical resistance and temperature resistance
  • Handle and holes in wall and botton

Certifications: FDA conform.

Specifications
  • Ø:
    60 mm
  • Description:
    Dipper vessel with handle and Ø 8 mm hole
  • Length:
    175 mm
  • Material:
    PTFE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.