Beakers, low form, BOLA
500 ml, 119 mm, 81 mm
Catalog # BOHLA136-11
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, with spout.
- Excellent chemical resistance
- Temperature resistant from –200 to +250 °C
- Flat bottom for good heat transfer, for example when used on regulated hotplates
Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.
Specifications
- Ext.Ø:81 mm
- Capacity:500 ml
- Height:119 mm
- Seq:09
Accessories
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Product Information
- Catalog #For use withAvailabilityPrice
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



