Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks with GL thread, EX

Stopcocks with GL thread, EX

6 mm, GL 25
Catalog # BOHLE716-25
Supplier:   Bohlender
Stopcocks with GL thread, EX
Catalog # BOHLE716-25
Supplier:  Bohlender
Stopcocks with GL thread, EX
Stopcocks with GL thread, EX

6 mm, GL 25

Price
362,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stopcocks with GL thread for distributing liquids or gases, quick and easy disconnection of flow.

  • Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
  • Stop valve with mark of flow direction
  • Grip made of red PP
  • Suitable for pressure up to maximum 6 bar and suitable for vacuum
  • Temperature resistance upto 110 °C
  • Chemical resistant

Two-way stopcock made of conductive PTFE-EX with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.

Specifications
  • Hole Ø:
    6 mm
  • Thread:
    GL 25