Stopcocks, miniature
Miniature stopcocks with two female thread and a male thread connection, 1,6 mm, 3,2 mm, UNF ¼" 28 G (male or female thread)
Catalog # BOHLF731-12
Supplier: Bohlender
Jump to:
Product Details & Documents
Miniature stopcocks of PTFE with male or female connection threads and stopcock plug of FEP.
- Temperature resistance from -200 to 205°C
- Universally chemical resistant
- Pressure upto 8 bar
Specifications
- Thread:UNF ¼" 28 G (male or female thread)
- Description:Miniature stopcocks with two female thread and a male thread connection
- For tube I-Ø:1,6 mm
- For tube O-Ø:3,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



