Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, miniature

Stopcocks, miniature

Miniature stopcocks with two female thread and a male thread connection, 0,8 mm, 1,6 mm, UNF ¼" 28 G (male or female thread)
Catalogus # BOHLF731-14
Leverancier:   Bohlender
Stopcocks, miniature
Catalogus # BOHLF731-14
Leverancier:  Bohlender
Stopcocks, miniature
Stopcocks, miniature

Miniature stopcocks with two female thread and a male thread connection, 0,8 mm, 1,6 mm, UNF ¼" 28 G (male or female thread)

Price
348,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Miniature stopcocks of PTFE with male or female connection threads and stopcock plug of FEP.

  • Temperature resistance from -200 to 205°C
  • Universally chemical resistant
  • Pressure upto 8 bar
Specificaties
  • Thread:
    UNF ¼" 28 G (male or female thread)
  • Description:
    Miniature stopcocks with two female thread and a male thread connection
  • For tube I-Ø:
    0,8 mm
  • For tube O-Ø:
    1,6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.