Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, miniature

Stopcocks, miniature

Miniature stopcocks with two female thread and a male thread connection, 1,6 mm, 3,2 mm, UNF ¼" 28 G (male or female thread)
Catalog # BOHLF731-16
Supplier:   Bohlender
Stopcocks, miniature
Catalog # BOHLF731-16
Supplier:  Bohlender
Stopcocks, miniature
Stopcocks, miniature

Miniature stopcocks with two female thread and a male thread connection, 1,6 mm, 3,2 mm, UNF ¼" 28 G (male or female thread)

Price
261,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Miniature stopcocks of PTFE with male or female connection threads and stopcock plug of FEP.

  • Temperature resistance from -200 to 205°C
  • Universally chemical resistant
  • Pressure upto 8 bar
Specifications
  • Thread:
    UNF ¼" 28 G (male or female thread)
  • Description:
    Miniature stopcocks with two female thread and a male thread connection
  • For tube I-Ø:
    1,6 mm
  • For tube O-Ø:
    3,2 mm