Order Entry
Belgium
Orders LinkContactUsLinkComponent
DrySyn® heating blocks

DrySyn® heating blocks

DrySyn Multi-S, kit with base plate and 3×250 ml, and 3×500 ml flask inserts
Catalog # 442-0856
Supplier:   ASYNT
DrySyn® heating blocks
Catalog # 442-0856
Supplier:  ASYNT
DrySyn® heating blocks
DrySyn® heating blocks

DrySyn Multi-S, kit with base plate and 3×250 ml, and 3×500 ml flask inserts

Price
1 930,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The DrySyn heating block range is the alternative to oil baths and heating mantles. The systems offer clean, safe synthesis for single or multiple reactions.

  • Compatible with any magnetic hotplate stirrer
  • Safe and rapid temperature ramping to over 300 ºC
  • Accommodates the full range of standard round bottomed flasks, compatible with multi neck flasks
  • Low well design prevents cracking of glassware and increases reaction visibility
  • Chemical and solvent resistant clear anodised finish
  • Heat-resistant handles for safe and easy lifting

Documents

Specifications
  • Description:
    DrySyn Multi-S, kit with base plate and 3×250 ml, and 3×500 ml flask inserts
  • Seq:
    09
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 25 ml flask inserts, compatible with all base plates
    DrySyn Multi 25 ml flask inserts, compatible with all base plates
    442-0875
    Log in for availability
    1 * 3 ST - 468,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 100 ml flask inserts, compatible with all base plates
    DrySyn Multi 100 ml flask inserts, compatible with all base plates
    442-0874
    Log in for availability
    1 * 3 ST - 511,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 50 ml flask inserts, compatible with all base plates
    DrySyn Multi 50 ml flask inserts, compatible with all base plates
    442-0877
    Log in for availability
    1 * 3 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask inserts
    DrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask inserts
    442-0878
    Log in for availability
    1 * 1 ST - 931,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi base plate
    DrySyn Multi base plate
    442-0849
    Log in for availability
    1 * 1 ST - 479,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 16 mm vials
    DrySyn Multi four position reaction vial inserts, for 16 mm vials
    460-0127
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi three position clamp, for use with base 460-0125
    DrySyn Multi three position clamp, for use with base 460-0125
    460-0132
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 24,2 mm vials
    DrySyn Multi four position reaction vial inserts, for 24,2 mm vials
    460-0130
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 20 mm vials
    DrySyn Multi four position reaction vial inserts, for 20 mm vials
    460-0129
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 25,5 mm vials
    DrySyn Multi four position reaction vial inserts, for 25,5 mm vials
    460-0131
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M three position clamp
    DrySyn Multi-M three position clamp
    460-0133
    Log in for availability
    1 * 1 ST - 203,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S 500 ml flask inserts
    DrySyn Multi-S 500 ml flask inserts
    442-0857
    Log in for availability
    1 * 3 ST - 808,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)
    DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)
    442-0855
    Log in for availability
    1 * 1 ST - 2 320,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S three position clamp
    DrySyn Multi-S three position clamp
    442-0860
    Log in for availability
    1 * 1 ST - 210,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M starter kit, base plate and 3×250 ml flask inserts
    DrySyn Multi-M starter kit, base plate and 3×250 ml flask inserts
    442-0853
    Log in for availability
    1 * 1 ST - 1 190,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packs
    DrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packs
    442-0850
    Log in for availability
    1 * 3 ST

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi three position reaction vial inserts, for 28,2 mm vials
    DrySyn Multi three position reaction vial inserts, for 28,2 mm vials
    442-1240
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 500 ml flask insert fits DrySyn Classic base
    DrySyn Classic 500 ml flask insert fits DrySyn Classic base
    442-0867
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M base plate
    DrySyn Multi-M base plate
    442-0854
    Log in for availability
    1 * 1 ST - 614,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 10 ml flask inserts, compatible with all base plates
    DrySyn Multi 10 ml flask inserts, compatible with all base plates
    442-0873
    Log in for availability
    1 * 3 ST - 468,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S starter kit, base plate and 3×500 ml flask inserts
    DrySyn Multi-S starter kit, base plate and 3×500 ml flask inserts
    442-0858
    Log in for availability
    1 * 1 ST - 1 470,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M 250 ml flask inserts
    DrySyn Multi-M 250 ml flask inserts
    442-0852
    Log in for availability
    1 * 3 ST - 625,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S base plate
    DrySyn Multi-S base plate
    442-0859
    Log in for availability
    1 * 1 ST - 799,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 100 ml flask insert fits DrySyn Classic base
    DrySyn Classic 100 ml flask insert fits DrySyn Classic base
    442-0864
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic base for 1000 ml flasks
    DrySyn Classic base for 1000 ml flasks
    442-0868
    Log in for availability
    1 * 1 ST - 715,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 250 ml flask insert fits DrySyn Classic base
    DrySyn Classic 250 ml flask insert fits DrySyn Classic base
    442-0865
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 50 ml flask insert fits DrySyn Classic base
    DrySyn Classic 50 ml flask insert fits DrySyn Classic base
    442-0866
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mm
    DrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mm
    ASYNADS3-PS-25.75
    Log in for availability
    1 * 1 KIT

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 25 ml adapter insert
    DrySyn Classic 25 ml adapter insert
    ASYNADS1-25
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.