Ultrapure water systems, arium® basic
arium® basic wall-mounted unit with front bottom-mounted display/dispenser unit and integrated wall-mounting bracket
Catalog # 171-0392
Supplier: Sartorius
Jump to:
Product Details & Documents
The arium® basic system supplies ASTM Type I ultrapure water and is used for both critical applications and routine analyses. Streamlined to incorporate only the most important functions for the production of high quality ultrapure water, the arium® basic is a cost effective alternative for the discerning user that is also very easy to use.
- Compact design, flexibility of use and simplicity of maintenance
- Innovative glass operator interface with touch function
- Time-controlled dispensing
- Conductivity measurement for product water
- Service and alarm functions supported by graphic displays
The systems are available in bench top or wall mounted versions.
Delivery information: The system is delivered without a cartridge which has to be ordered separately. Please refer to cartridge kits for arium® basic.
Documents
Arium® water purification systems.pdf
Additional Product Details
Specifications
- Description:arium® basic wall-mounted unit with front bottom-mounted display/dispenser unit and integrated wall-mounting bracket
- Cat. No.:171-0392
- Flow rate:Up to 2 l/min (at a pressure of 2 bar without a final filter)
- Feed water:RO water (100 µS/cm), distilled water (4 µS/cm), deionised water (20 µS/cm)
- Model:arium® DI-B, basic
- Bacteria:<1 CFU/1000 ml
- W×D×H:350×451×492 mm
- Resistivity at +25 °C:18,2 MΩ.cm
- Max. operating pressure:6,9 bar
- TOC content:<5 ppb
- Particles:<1/ml at 0,2 µm
- Weight:17 kg (system only) / ~27 kg (operating weight with full tank)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Arium® cleaning solution, 50 ml syringe, sodium hypochlorite, whiteArium® cleaning solution, 50 ml syringe, sodium hypochlorite, white171-1024Log in for availability1 * 1 ST - 40,50 €
Product Information
- Catalog #AvailabilityPrice
- UV lamp
Product Information
- Catalog #AvailabilityPrice
- UF hollow fibre filter
Product Information
- Catalog #AvailabilityPrice
- Footswitch for external control of the time/volume dispense for arium® proFootswitch for external control of the time/volume dispense for arium® proVIVAH2O-AFS1Log in for availability1 * 1 ST - 565,00 €
Product Information
- Catalog #AvailabilityPrice
- Tank level switch



