Order Entry
Belgium
Orders LinkContactUsLinkComponent
Semken forceps

Semken forceps

Stainless steel, 130 mm, Serrated, Curved, 1,3×1 mm, 1,3 mm
Catalog # FSCI11009-13
Marketsource
Supplier:   FINE SCIENCE TOOLS
Semken forceps
Catalog # FSCI11009-13
Supplier:  FINE SCIENCE TOOLS
Marketsource
Semken forceps
Semken forceps

Stainless steel, 130 mm, Serrated, Curved, 1,3×1 mm, 1,3 mm

Price
29,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    130 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip size:
    1,3×1 mm
  • Tip width:
    1,3 mm
  • Tip shape:
    Curved