Order Entry
Belgium
Orders LinkContactUsLinkComponent
NMR sample tubes, Select series

NMR sample tubes, Select series

178 mm, 13 µm, ±5 µm, 500 MHz
Catalog # GLPRS-5-500-7
NMR sample tubes, Select series
Catalog # GLPRS-5-500-7
NMR sample tubes, Select series
NMR sample tubes, Select series

178 mm, 13 µm, ±5 µm, 500 MHz

Price
148,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

For ceramic turbines.

Specifications
  • Camber:
    13 µm
  • Concentricity:
    ±5 µm
  • Frequency:
    500 MHz
  • Length:
    178 mm
  • Seq:
    04