Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conical hand drill, QualiRod

Conical hand drill, QualiRod

Conical hand-drill, QualiRod, 175 mm, 170 mm
Catalog # 300-0140
Supplier:   BURKLE
Conical hand drill, QualiRod
Catalog # 300-0140
Supplier:  BURKLE
Conical hand drill, QualiRod
Conical hand drill, QualiRod

Conical hand-drill, QualiRod, 175 mm, 170 mm

Price
175,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Conical hand drill with sharp cutting edges and a solid handle made from stainless steel V2A (1.4301)/AISI 304.

  • Sterilisable

Designed to cut out samples from soft, paste-like substances (cheese, butter, clay, loam, soap and wax).

Certifications: ISO 707

Specifications
  • Immersion depth:
    170 mm
  • Description:
    Conical hand-drill, QualiRod
  • Length:
    175 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.