Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Stirring rods

Stirring rods, glass, with fused ends, Glass, 6 mm, 200 mm
Catalog # 441-0457
Stirring rods
Catalog # 441-0457
Stirring rods
Stirring rods

Stirring rods, glass, with fused ends, Glass, 6 mm, 200 mm

Price
26,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

AR-Glas®. With fused ends.

Specifications
  • Ø:
    6 mm
  • Description:
    Stirring rods, glass, with fused ends
  • Length:
    200 mm
  • Material:
    Glass
  • Seq:
    017
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.