Order Entry
Belgium
Orders LinkContactUsLinkComponent
Surface protection mats

Surface protection mats

Translucent, 550×600 mm, 2,00 mm
Catalog # DENE5101002
Supplier:   DEUTSCH NEUMANN
Surface protection mats
Catalog # DENE5101002
Supplier:  DEUTSCH NEUMANN
Surface protection mats
Surface protection mats

Translucent, 550×600 mm, 2,00 mm

Price
381,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Translucent bench mats made from silicone rubber (VMQ).

  • Temperature range from −60 to +200° C
  • Short periods up to 260° C
  • Durometer 60 Shore A
Specifications
  • Colour:
    Translucent
  • L×W:
    550×600 mm
  • Seq:
    002
  • Thickness:
    2,00 mm