Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars with lid

Jars with lid

1000 ml, 112 mm, 112,5 mm, 137,5 mm
Catalog # DELT241013
Supplier:   DELTALAB
Jars with lid
Catalog # DELT241013
Supplier:  DELTALAB
Jars with lid

1000 ml, 112 mm, 112,5 mm, 137,5 mm

Price
2,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Jars, made of PP, translucent, with lid.

  • Suitable for ailmentary use
  • Supplied uncapped
  • Good chemical and temperature resistance

Documents

Specifications
  • Ext.Ø:
    112 mm
  • Capacity:
    1000 ml
  • Height:
    137,5 mm
  • Seq:
    03
  • Neck I-Ø:
    112,5 mm