Order Entry
Belgium
Orders LinkContactUsLinkComponent
Standard pH electrodes

Standard pH electrodes

SP10T (+ ATC/temperature (Pt1000)), single junction, sealed, SP10T (+ ATC/temperature (Pt1000)), single junction, sealed, 0 - 14, 0...+80 °C, Epoxy, 12×110 mm, BNC + 2 banana plugs, 1 m cable, Field use, production, education, agriculture
Catalog # CONSSP10T
Supplier:   CONSORT
Standard pH electrodes
Catalog # CONSSP10T
Supplier:  CONSORT
Standard pH electrodes
Standard pH electrodes

SP10T (+ ATC/temperature (Pt1000)), single junction, sealed, SP10T (+ ATC/temperature (Pt1000)), single junction, sealed, 0 - 14, 0...+80 °C, Epoxy, 12×110 mm, BNC + 2 banana plugs, 1 m cable, Field use, production, education, agriculture

Price
144,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    BNC + 2 banana plugs, 1 m cable
  • Ø×L:
    12×110 mm
  • For:
    Field use, production, education, agriculture
  • Type:
    SP10T (+ ATC/temperature (Pt1000)), single junction, sealed
  • Description:
    SP10T (+ ATC/temperature (Pt1000)), single junction, sealed
  • Material:
    Epoxy
  • Seq:
    02
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14
  • Cat. No.:
    CONSSP10T
  • Model:
    SP10T (+ ATC/temperature (Pt1000)), single junction, sealed