Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, with screw cap

Sample containers, with screw cap

60 ml, Sample container, with spoon, 66 mm, Clear, Red, 39,3/44,2 mm, aseptic
Catalog # DELT309552
Supplier:   DELTALAB
Sample containers, with screw cap
Catalog # DELT309552
Supplier:  DELTALAB
Sample containers, with screw cap
Sample containers, with screw cap

60 ml, Sample container, with spoon, 66 mm, Clear, Red, 39,3/44,2 mm, aseptic

Price
321,00 €
Log in for availability
1 * 600 ST
Product Details & Documents

Container made of PS with PE screw cap.

  • Good chemical resistance
  • Aseptic or sterile available
  • With high safety closure biflex caps

Recommended volume: 50 ml

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Version:
    aseptic
  • Capacity:
    60 ml
  • Colour:
    Clear
  • Description:
    Sample container, with spoon
  • Height:
    66 mm
  • Seq:
    03
  • Cap colour:
    Red
  • Ø top/Ø bottom:
    39,3/44,2 mm