Pipette controller, PIPETBOY pro
PIPETBOY pro, Orange
Catalog # 612-3716
Supplier: INTEGRA Biosciences
Jump to:
Product Details & Documents
Pipette controller for glass and plastic pipettes from 1 to 100 ml.
- Extra light, ergonomic pipette controller (190 g)
- Very accurate pipetting by applying variable finger pressure on the pipette triggers
- Maximum pipetting speed: 12 ml/s; adjustable pipetting speed: 2 to 12 ml/s
- Integrated LED provides an optimal illumination of the area around the pipette, ensuring accurate pipetting and prevents eye strain
- High quality NiMH batteries (standard AAA type) give an average of 4000 25 ml aspiration and dispensing cycles
- Charge indicator light (red: charging needed / green: connected to current)
: Supplied complete with 0,45 µm spare sterile filter, two batteries, mains adapter and wall mount. Additional filters (0,2 and 0,45 µm) can be ordered separately.
Documents
INTG156404
Images 360
PIPETBOY pro
Videos
Specifications
- Colour code:Orange
- Description:PIPETBOY pro
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare filter, sterile, 0,45 μm
Product Information
- Catalog #AvailabilityPrice
- Charging station for PIPETBOY pro
Product Information
- Catalog #AvailabilityPrice
- Spare filter, sterile, 0,2 μm
Product Information
- Catalog #AvailabilityPrice
- Wall holder for PIPETBOY pro
Product Information
- Catalog #AvailabilityPrice
- Spare filter, non sterile, 0,2 μm
Product Information
- Catalog #AvailabilityPrice
- Spare filter, non sterile, 0,45 µm
Product Information
- Catalog #AvailabilityPrice
- Stand for PIPETBOY (acu, pro, comfort) and VACUBOYStand for PIPETBOY (acu, pro, comfort) and VACUBOYINTG155065Log in for availability1 * 1 ST - 101,00 €
Product Information
- Catalog #AvailabilityPrice
- Pipette mount, silicone, for holding the pipette in the nose piecePipette mount, silicone, for holding the pipette in the nose piece612-0922Log in for availability1 * 1 ST - 15,00 €
Product Information
- Catalog #AvailabilityPrice
- Mains adapter, EU-plug, 100 - 240 V, 50/60 Hz
Product Information
- Catalog #AvailabilityPrice
- Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)Battery set, incl. 2 AAA batteries (NiMH, 1,2 V)613-4440Log in for availability1 * 2 ST - 40,40 €



