Order Entry
Belgium
Orders LinkContactUsLinkComponent
Optical windows

Optical windows

Clear aperture 85%, surface finish 60/40, Zinc selenide, 12,7 mm, 2 mm
Catalog # 45666.KS
Optical windows
Catalog # 45666.KS
Optical windows

Clear aperture 85%, surface finish 60/40, Zinc selenide, 12,7 mm, 2 mm

Price
482,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These optical windows are ideally stored at ambient temperatures.

  • Clear aperture 85%
  • Surface finish 60/40 or 40/20
Specifications
  • Window material:
    Zinc selenide
  • Description:
    Clear aperture 85%, surface finish 60/40
  • Dimensions:
    12,7 mm
  • Seq:
    51
  • Thickness:
    2 mm