VWR® Basic Lab Coats, SMS, Disposable
White, M, 100,33 cm
Catalog # 113-1132
Supplier: VWR Collection
Jump to:
Product Details & Documents
SMS lab coats are manufactured from a latex-free, multi-layer spunbonded-melt-blown-spunbonded (SMS) fabric that offers high tensile strength, while remaining soft, comfortable and breathable.
- Tapered collar, inset sleeves and snap closure
- Knitted cuffs and three pockets
- Fluid and particulate barrier
- Light chemical splash resistance
Colour: White or blue
Specifications
- Clothing Size:M
- Colour:White
- Length:100,33 cm
- Cat. No.:113-1132
- Garment application:Cleanroom|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps



