Refrigerated Circulators, ARCTIC
Product HAKA1525251 is similar to HAKA152-4281 but manufacturer and specifications may vary.
Product Details & Documents
CFC-free refrigerated bath circulators provide cooling for open and closed applications. These bath circulators with a stainless-steel reservoir can be configured with six different controller options, so the user can choose the right model for the application.
- Energy-saving feature limits power consumption
- Three-sided ventilation: Up to two sides can be blocked with full refrigeration performance with no degradation of equipment
- Features draining port at the front and integrated handles
- Small refrigeration circulators are optimised for laboratories, they have small footprint and low noise
- Thermostat can be moved through 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0,25 NPT male, 0,375" Ext. Ø
Maximum pump capacities:
SC models: 17 L/min
AC models: 20 L/min
: Supplied with control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, six foot power cord, bath cover.
Spécifications
- Temperature Range:−28…+100 °C
- Weight:35,6 kg
- Capacity:10 l
- Seq:10
- W×D×H:173×200×129 mm
- Cooling capacity:0,32 kW
- Temp. stability:0,02 °C
- Type:A28F
Accessories
Informations sur le produit
- Catalog #ForAvailabilityPrice
- Round foils
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



