Bottle brushes, with head bundle
Brush for 0,75 l bottle, with nylon fill material, Nylon, 120 mm, 63 mm, Steel, zinc plated, 470 mm
Catalog # REIT23630203
Jump to:
Discontinued
Product Details & Documents
The brush consists of galvanised rotary wires with head bundle.
Specifications
- Bristle material:Nylon
- Brush head Ø:63 mm
- Handle material:Steel, zinc plated
- Description:Brush for 0,75 l bottle, with nylon fill material
- Seq:04
- Total length:470 mm
- Brush head length:120 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



