Brushes for test tubes
Test tube brush, with fallow bristles, Hog bristle, 60 mm, 10 mm, Wire, 190 mm
REIT12200301
Brushes with natural bristles and zinc plated wire handle.
- Bristle material:Hog bristle
- Brush head Ø:10 mm
- Handle material:Wire
- Description:Test tube brush, with fallow bristles
- Seq:16
- Total length:190 mm
- Brush head length:60 mm



