Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Test tubes without rim

135 mm, 14,5 mm, 1 mm
Catalog # HECH42775042
Test tubes without rim
Catalog # HECH42775042
Test tubes without rim
Test tubes without rim

135 mm, 14,5 mm, 1 mm

Price
27,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

AR-Glas® (soda-lime glass).

  • Heavy wall (212-1700 suitable as Durham-Tube)
  • Good chemical and physical properties
  • Can also be used as disposable test tubes
Specifications
  • Ext.Ø:
    14,5 mm
  • Wall thickness:
    1 mm
  • Length:
    135 mm
  • Seq:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.