Stools, Vinyl
Round seat with a PA reinforced base, 620 - 860 mm, Castors, nylon, Black gas-lift column, with height adjustment
Catalog # 139-0698
Supplier: Kango
Jump to:
Product Details & Documents
Stools with high density comfortable foam and vinyl coating.
- Seat is surrounded by an edge protection strip
- Ergonomically designed seat with slip-resistant surface
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shock absorber
- 5-branch scuff resistant reinforced base
Stools
Compact, polyvalent, easy to disinfect and easily adjustable
Round seats
Diameter of the seat: 300 mm
Documents
Stools, Vinyl Classic
Datasheet
Specifications
- Description:Round seat with a PA reinforced base
- Height:620 - 860 mm
- Seq:40
- Foot style:Castors, nylon
- With:Black gas-lift column, with height adjustment
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



