Sample tubes
2 ml, Flat bottom, PP, 12,5×48 mm, non-sterile, with screw cap
Catalog # SEMA3197
Supplier: SEMADENI
Jump to:
Product Details & Documents
PP, with screw cap.
- Excellent chemical resistance
- Excellent temperature resistance
Documents
SEMA3199_TDS.pdf
Datasheet
Specifications
- Type:non-sterile, with screw cap
- Capacity:2 ml
- Material:PP
- Seq:01
- Size:12,5×48 mm
- Base:Flat bottom



