Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH combination electrodes with temperature sensor, ScienceLine

pH combination electrodes with temperature sensor, ScienceLine

Combination electrode, sphere membrane, A-glass, with NTC 30 kOhm temperature sensor, Silamid®-reference system, A 7780 NTC30 DIN N, 0 - 14, −5...+80 °C, Glass, Gel, 3×Ceramic, 12×120 mm, DIN + 4 mm banana plug, 1 m fixed cable
Catalog # 662-1377
Supplier:   SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
Catalog # 662-1377
Supplier:  SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
pH combination electrodes with temperature sensor, ScienceLine

Combination electrode, sphere membrane, A-glass, with NTC 30 kOhm temperature sensor, Silamid®-reference system, A 7780 NTC30 DIN N, 0 - 14, −5...+80 °C, Glass, Gel, 3×Ceramic, 12×120 mm, DIN + 4 mm banana plug, 1 m fixed cable

Price
382,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Electrodes with plug head (without cable) or with BNC/DIN plug with fixed cable.

  • Reference system: Silamid®
  • Membrane shape: sphere
  • Electrodes with suffix 'ID' feature an ID function (electrode data is stored in the connector for the automatic sensor recognition)
Specifications
  • Connection:
    DIN + 4 mm banana plug, 1 m fixed cable
  • Ø×L:
    12×120 mm
  • Type:
    A 7780 NTC30 DIN N
  • Description:
    Combination electrode, sphere membrane, A-glass, with NTC 30 kOhm temperature sensor, Silamid®-reference system
  • Material:
    Glass
  • Seq:
    24
  • Diaphr.:
    3×Ceramic
  • Electrolyte:
    Gel
  • Temp.:
    −5...+80 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.