Electrical sandbaths, LHG
4000 W, 440×590 mm, SD 9-230
Catalog # 453-0089
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Aluminium alloy plate, stainless steel housing with variable temperature control.
- Robust construction for continuous performance
- Even temperature is guaranteed over the entire heating surface
Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.
: With thermostatic regulator.
Specifications
- Heating capacity:4000 W
- Seq:003
- Plate size:440×590 mm
- Type:SD 9-230
- Cat. No.:453-0089
- Model:SD 9-230
- W×D×H:442×592×220 mm
- Temperature range:Max. 370 °C
- Bath W×D×H:440×590×50 mm
- Power:4000 W
- Weight:27 kg
Accessories
Product Information
- Catalog #Heating capacityPlate sizeAvailabilityPrice
- Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mmSand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm453-22324000 W440×590 mmLog in for availability1 * 4 kg - 17,90 €



