Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample tubes for stool, with screw cap

Sample tubes for stool, with screw cap

13 ml, mounted, sterile, Brown, 16 mm, 100 mm, 100/1000 (bag/ctn)
Catalog # BOET07.033.3107
Supplier:   BOETTGER PAUL
Sample tubes for stool, with screw cap
Catalog # BOET07.033.3107
Supplier:  BOETTGER PAUL
Sample tubes for stool, with screw cap
Sample tubes for stool, with screw cap

13 ml, mounted, sterile, Brown, 16 mm, 100 mm, 100/1000 (bag/ctn)

Price
357,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance

Clair tube with overlapping screw cap for optimal hygiene when opening, reliably sealed with long-lasting spoon for about bean-sized samples.

 : Conforms to DIN EN 829 for the dispatch of stool samples.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    16 mm
  • Packed:
    100/1000 (bag/ctn)
  • Version:
    mounted, sterile
  • Capacity:
    13 ml
  • Height:
    100 mm
  • Seq:
    01
  • Cap colour:
    Brown