Sample tubes for stool, with screw cap
15 ml, mounted, sterile, marron, 20 mm, 76 mm, 100/1000 (bag/ctn)
Catalog # BOET07.023.3107
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
PP, translucent.
- Excellent chemical resistance
- Excellent temperature resistance
Clair tube with overlapping screw cap for optimal hygiene when opening, reliably sealed with long-lasting spoon for about bean-sized samples.
Certifications: Conforms to DIN EN 829 for the dispatch of stool samples.
Caution: *Le(s) produit(s) sur cette page sont hors du champ d'application de la directive européenne 2019/904
Documents
Specifications
- Ø ext.:20 mm
- Emballage:100/1000 (bag/ctn)
- Version:mounted, sterile
- Capacité:15 ml
- Hauteur:76 mm
- Seq:03
- Couleur bouchon:marron



