Test tubes with screw caps
8 ml, 57 mm, 16 mm, Natural, Flat bottom, screw cap enclosed, non sterile
Catalogus # 212-0517
Leverancier: BOETTGER PAUL
Ga naar:
Product Details & Documents
PP, transparent.
- Good chemical and temperature resistance
- Tight sealing screw cap made from PE
- Available with enclosed or fitted screw cap, standard-hygienic or sterile
For safe transportation and storage of samples.
Documents
Specificaties
- Ext.Ø:16 mm
- Type:non sterile
- Capacity:8 ml
- Description:Flat bottom, screw cap enclosed
- Length:57 mm
- Seq:01
- Cap colour:Natural



