Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter papers for breweries

Filter papers for breweries

15, 90 mm
Catalog # BINZ120001
Supplier:   Ahlstrom
Filter papers for breweries
Catalog # BINZ120001
Supplier:  Ahlstrom
Filter papers for breweries
Filter papers for breweries

15, 90 mm

Price
7,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.

Grade 41b: Medium fast filtering. Recommended for malt analysis.

Grade 15: Plain, for final attenuation of congress wort.

Grade 470: Plain kieselguhr paper used for fine turbidity.

Documents

Specifications
  • Grade:
    15
  • Seq:
    03
  • Size:
    90 mm
  • Cat. No.:
    BINZ120001
  • Filtration speed:
    25 s/10 ml
  • Weight:
    68 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.