Order Entry
Belgium
Orders LinkContactUsLinkComponent
Surface protection papers, LabSorb

Surface protection papers, LabSorb

Surface protection paper, LabSorb, White, 50 m × 400 mm
Catalog # BINZ146287
Supplier:   Ahlstrom
Surface protection papers, LabSorb
Catalog # BINZ146287
Supplier:  Ahlstrom
Surface protection papers, LabSorb
Surface protection papers, LabSorb

Surface protection paper, LabSorb, White, 50 m × 400 mm

Price
158,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Double-layered LabSorb papers protect benches and working areas from spilled chemicals, corrosive materials, as well as toxic, infectious or radioactive substances. Spills are quickly absorbed into the surface layer of cellulose material and prevented from penetrating to the surface of the work bench by a thin coating of polyethylene that serves as a carrier for the absorbent layer.

  • Top layer consists of highly absorbent cellulose to quickly capture any spills
  • Bottom layer is an impermeable polyethylene coating that prevents contamination of the covered surface
  • Highly absorbent
  • Can be treated with disinfectants to prevent biological contamination

These papers can be treated with disinfectants for use in clinical laboratories to prevent biological contamination. Coated papers are also suitable for lining chemical storage areas, trays and experimental animal cages.

Basis weight: 140 g/m²
Water absorption: 150%

Specifications
  • Colour:
    White
  • Description:
    Surface protection paper, LabSorb
  • L×W:
    50 m × 400 mm
  • Seq:
    08