Cable lockouts, all purpose
All purpose cable lockout with vinyl coated metal cable (2,44 m), Red, 82×32,4×152,40 mm
Catalog # BRDY050943
Supplier: Brady
Jump to:
Product Details & Documents
These devices are ideal for locking out multiple control points.
- Perfect for unusual energy isolating devices that are difficult to lock out
- Easy to use - simply hold device in one hand and clinch tight with the other
- Integrated eyelet keeps the cables conveniently wound, preventing the ends from dangling
- Accepts cables with diameters between 1,59 and 4,77 mm
- Supports up to four padlocks
Delivery information: Supplied with without cable, with vinyl coated metal cable or with non conductive nylon cable.
Documents
Specifications
- Type:All purpose cable lockout with vinyl coated metal cable (2,44 m)
- Colour:Red
- Seq:01
- W×D×H:82×32,4×152,40 mm
Accessories
Product Information
- Catalog #ColourAvailabilityPrice
- Non conductive nylon cable, 2,44 m, for use with all purpose cable lockoutNon conductive nylon cable, 2,44 m, for use with all purpose cable lockoutBRDY050945RedLog in for availability1 * 1 ST - 22,10 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



