Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks with thread, DURAN®

100 ml, 109 mm, 64 mm, GL 25
Catalog # 214-0456
Supplier:   DWK Life Sciences
Erlenmeyer flasks with thread, DURAN®
Catalog # 214-0456
Supplier:  DWK Life Sciences
Erlenmeyer flasks with thread, DURAN®
Erlenmeyer flasks with thread, DURAN®

100 ml, 109 mm, 64 mm, GL 25

Price
50,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, without or with red PBT screw cap.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and labelling area. A PTFE-coated seal incorporated in the cap guarantees that the flasks are absolutely leakproof.

With printed Retrace Code (batch identification).

Specifications
  • Ext.Ø:
    64 mm
  • Thread:
    GL 25
  • Capacity:
    100 ml
  • Height:
    109 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.