Order Entry
Belgium
Orders LinkContactUsLinkComponent
Joseph paper

Joseph paper

500 folded sheets, 350×500 mm
Catalog # PRATD500407
Supplier:   PRAT DUMAS
Joseph paper
Catalog # PRATD500407
Supplier:  PRAT DUMAS
Joseph paper
Joseph paper

500 folded sheets, 350×500 mm

Price
124,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Joseph paper is ideal for precise cleaning applications. Superior quality for wiping or packaging delicate objects.

  • Low linting
  • Absorbs liquids easily and quickly

L×W (mm): 350×500
Weight: 30 g/m²

Specifications
  • Description:
    500 folded sheets
  • L×W:
    350×500 mm
  • Seq:
    03