Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

100 mm, 1 mm, 0,58 mm
Catalog # HILG1406119
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1406119
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

100 mm, 1 mm, 0,58 mm

Price
504,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass, ends cut, with filament.

Specifications
  • Ext.Ø:
    1 mm
  • Ø int.:
    0,58 mm
  • Length:
    100 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.