Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ Florisil

Solid phase extraction cartridges, HyperSep™ Florisil

Cartridge, 40 - 60 µm, 6 ml, 1000 mg
Catalog # 549-0709
Solid phase extraction cartridges, HyperSep™ Florisil
Catalog # 549-0709
Solid phase extraction cartridges, HyperSep™ Florisil
Solid phase extraction cartridges, HyperSep™ Florisil

Cartridge, 40 - 60 µm, 6 ml, 1000 mg

Price
175,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

Ideal for the isolation of polar compounds from non polar matrices.

  • Magnesia-loaded silica gel offers rapid flow rates for large sample volumes
  • Extremely polar in nature, especially suited to the separation of chlorinated pesticides
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    6 ml
  • Seq:
    06
  • Bed weight:
    1000 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.