Solid phase extraction cartridges, HyperSep™ Florisil
Cartridge, 40 - 60 µm, 15 ml, 2000 mg
Catalogus # 549-0711
Leverancier: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ Florisil
Catalogus # 549-0711
Leverancier: Thermo Fisher Scientific
Ga naar:
Product Details & Documents
Ideal for the isolation of polar compounds from non polar matrices.
- Magnesia-loaded silica gel offers rapid flow rates for large sample volumes
- Extremely polar in nature, especially suited to the separation of chlorinated pesticides
Specificaties
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:15 ml
- Seq:07
- Bed weight:2000 mg



