Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mailing containers

Mailing containers

Blood transport blister, two positions
Catalog # 216-0790
Supplier:   DAKLAPACK
Mailing containers
Catalog # 216-0790
Supplier:  DAKLAPACK
Mailing containers
Mailing containers

Blood transport blister, two positions

Price
292,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Solid PP.

  • Transport blisters are designed for sending medical and biological samples
  • Can be sent as letter, saving significant postage costs

Used in combination with the liquid absorbent insert and SafetyBag, they meet the packaging requirements of most international postal services.

Specifications
  • Description:
    Blood transport blister, two positions
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, large format, PE, 255×385 mm
    Liquidproof safety bag, large format, PE, 255×385 mm
    DAKL460905
    Log in for availability
    1 * 500 ST - 1 440,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, for use with POLYMED, PE, international text, 165×170 mm
    Liquidproof safety bag, for use with POLYMED, PE, international text, 165×170 mm
    DAKL460909
    Log in for availability
    1 * 100 ST - 99,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, large format, PE, 385×580 mm
    Liquidproof safety bag, large format, PE, 385×580 mm
    DAKL460910
    Log in for availability
    1 * 100 ST - 377,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, large format, PE, 590×620 mm
    Liquidproof safety bag, large format, PE, 590×620 mm
    DAKL460911
    Log in for availability
    1 * 100 ST - 526,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, PE, for use with POLYMED, international text, 165×265 mm
    Liquidproof safety bag, PE, for use with POLYMED, international text, 165×265 mm
    DAKL460915
    Log in for availability
    1 * 500 ST - 588,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag for use with POLYMED, PE, dutch text, 165×275 mm
    Liquidproof safety bag for use with POLYMED, PE, dutch text, 165×275 mm
    216-0789
    Log in for availability
    1 * 500 ST - 560,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag with extra pocket, PE
    Liquidproof safety bag with extra pocket, PE
    216-0808
    Log in for availability
    1 * 500 ST - 682,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Absorbing insert sheet, 90×127 mm
    Absorbing insert sheet, 90×127 mm
    216-0804
    Log in for availability
    1 * 500 ST - 61,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Multi-swab blister, six positions
    Multi-swab blister, six positions
    216-0806
    Log in for availability
    1 * 100 ST - 448,00 €