Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow-through cells

Flow-through cells

Quartz SUPRASIL cell (8×2 mm aperture), 15 mm, 160 µl, 10 mm
Catalog # PERCB0631087
Supplier:   PerkinElmer
Flow-through cells
Catalog # PERCB0631087
Supplier:  PerkinElmer
Flow-through cells

Quartz SUPRASIL cell (8×2 mm aperture), 15 mm, 160 µl, 10 mm

Price
1 100,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Flow-through cells are used for measuring samples with continuous flow or with sippers where individual samples are aspirated into the cell.

  • Outside dimension: 35×12,5×12,5 mm for Quartz SUPRASIL cell with 1 and 10 mm light path
  • Outside dimension: 45×12,5×52,5 mm for Quartz SUPRASIL cell with 50 mm light path
  • Each pack contains one cell with two clear windows

The cells are compact with two screw connectors, M6×1 and 500 mm length FEP tubing of 1,9 mm O.Ø. and 1,1 mm I.Ø.

Specifications
  • Path length:
    10 mm
  • Volume:
    160 µl
  • Description:
    Quartz SUPRASIL cell (8×2 mm aperture)
  • Seq:
    06
  • Centre height:
    15 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.